Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

98258

98258

98258 DISPENSE NEEDLE ; POR 50/PAK

Stainless Steel Dispense Tip; Size 22 Gauge | 90 Deg by 1/2 IN; For Adhesive Dispenser

Part #

585654

BDI #

1056642

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.014
EAN
0079340982581
Product Name
Dispense Tip
Product Description
Stainless Steel Dispense Tip
Application
Adhesive Dispenser
Size if applicable
22 Gauge | 90 Deg by 1/2 IN
Other Features
Blue Hub | High Precision | Helical Thread
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Tip
Keyword String
Dispense
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
98258
Weight / LBS
0.031
Long Description
Stainless Steel Dispense Tip; Size 22 Gauge | 90 Deg by 1/2 IN; For Adhesive Dispenser