Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

29502-5227

29502-5227

29502-5227 BEARING ISOLATOR ; NON RETURNABLE 124MM ID 152MM OD 19MM W

Bearing Isolator; 4.875" Shaft Diameter; 6" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Flanged; IG Seal Design Code

Part #

29502-5227

BDI #

22850147

PRICE
$ 858.29 / each
$ 1,036.08 / each

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.254
UNSPSC
31411705
EAN
0053893307176
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Isolator
Product Specification
4.875" Shaft Diameter; 6" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Flanged; IG Seal Design Code
Long Description
Bearing Isolator; 4.875" Shaft Diameter; 6" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Flanged; IG Seal Design Code