Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

29502-5757

29502-6894

29502-6894 BEARING ISOLATOR ; NON RETURNABLE 43MM ID 62MM OD 19MM W

Bearing Isolator; 1.693" Shaft Diameter; 2.443" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Flanged; IG Seal Design Code

Part #

29502-6894

BDI #

22835737

PRICE
$ 298.10 / each
$ 359.84 / each

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.109
UNSPSC
31411705
EAN
0053893316314
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Isolator
Product Specification
1.693" Shaft Diameter; 2.443" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Flanged; IG Seal Design Code
Long Description
Bearing Isolator; 1.693" Shaft Diameter; 2.443" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Flanged; IG Seal Design Code