LOCTITE
518 300ML IDH 2096061 GASKET SEALANT ; 18 GAS ELIM 300ML 10EA/CS
Specialty Purpose Flange Sealant; Gasket Eliminator; Cartridge; Liquid Gel; Red; 300 Ml; Fitting | Gauge | Metal Thread | Pipe | Refrigerant System | Valve
Part #
BDI #
PRICE
$ 162.96 / each
INVENTORY
LOCTITE
MR 5923 1PT IDH 1522029 GASKET MAKER ; AVIATION 1PINT BRSH TOP CAN 12EA/CS
Sealant; Thread; Brown; Liquid
Part #
BDI #
PRICE
$ 33.54 / each
INVENTORY
WHITE LIGHTNING
W11120010 ALL PURPOSE RTV SILICONE ; WHITE 10OZ 12/CS
Silicone Rubber All Purpose Sealant; 10 Oz Net Weight; White Color; 1.875" Length; 1.875" Width; 11.25" Height; Excellent Flexibility; Watertight Seal; Cured Sealant Is Mold And Mildew Resistant; NSF Certified; Meets Performance Requirements Of ASTM C-920 Class 25; White Lightning Silicone Rubber Is A Premium, 100 Percent Silicone Sealant That Features Outstanding Protection Against Water And Weather Damage; Its Excellent Durability And Flexibility Make It The Perfect Sealant For Areas Exposed To Heavy Wear And Harsh Elements; White Lightning Silicone Rubber Is Commonly Applied On: Windows, Doors, Siding, Trim And Other General-Purpose Applications; It Is Excellent For Interior/Exterior Application On: Ceramic Tile, Porcelain, Vinyl, Wood And Glass
Part #
BDI #
PRICE
$ 18.46 / each
INVENTORY
WHITE LIGHTNING
W11121010 ALL PURPOSE RTV SILICONE ; CLEAR 10OZ CARTRIDGE 12/CS
Silicone Rubber All Purpose Sealant; 10 Oz Net Weight; Clear Color; 1.875" Length; 1.875" Width; 11.25" Height; Excellent Flexibility; Watertight Seal; Cured Sealant Is Mold And Mildew Resistant; NSF Certified; Meets Performance Requirements Of ASTM C-920 Class 25; White Lightning Silicone Rubber Is A Premium, 100 Percent Silicone Sealant That Features Outstanding Protection Against Water And Weather Damage; Its Excellent Durability And Flexibility Make It The Perfect Sealant For Areas Exposed To Heavy Wear And Harsh Elements; White Lightning Silicone Rubber Is Commonly Applied On: Windows, Doors, Siding, Trim And Other General-Purpose Applications; It Is Excellent For Interior/Exterior Application On: Ceramic Tile, Porcelain, Vinyl, Wood And Glass
Part #
BDI #
PRICE
$ 18.46 / each
INVENTORY
WHITE LIGHTNING
W11127010 SILICONE SEALANT ; 10FL OZ HIGH HEAT RED 12/CS
Silicone Rubber All Purpose Sealant; 10 Oz Net Weight; High Heat Red Color; 1.875" Length; 1.875" Width; 11.25" Height; Excellent Flexibility; Watertight Seal; Cured Sealant Is Mold And Mildew Resistant; NSF Certified; Meets Performance Requirements Of ASTM C-920 Class 25; White Lightning Silicone Rubber Is A Premium, 100 Percent Silicone Sealant That Features Outstanding Protection Against Water And Weather Damage; Its Excellent Durability And Flexibility Make It The Perfect Sealant For Areas Exposed To Heavy Wear And Harsh Elements; White Lightning Silicone Rubber Is Commonly Applied On: Windows, Doors, Siding, Trim And Other General-Purpose Applications; It Is Excellent For Interior/Exterior Application On: Ceramic Tile, Porcelain, Vinyl, Wood And Glass
Part #
BDI #
PRICE
$ 32.16 / each
INVENTORY