Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
CMSS65-00E-00-00-10 OBS DO NOT USE 03/21

CMSS65-002-13-60-10 OBS DO NOT USE 03/21

CMSS65-00E-00-00-10 OBS DO NOT USE 03/21

SKF CMSS65-00E-00-00-10 OBS DO NOT USE 03/21

Probe; 5MM Probe Diameter; Standard Cable; 3/8"-24" Thread Size; Fully Threaded; 1M Cable Length

Part #

CMSS65-00E-00-00-10 OBS DO NOT USE 03/21

BDI #

1300788

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
Noun
Probe
Manufacturer URL
Product Detail
Probe
Product Specification
5MM Probe Diameter; Standard Cable; 3/8"-24" Thread Size; Fully Threaded; 1M Cable Length
Long Description
Probe; 5MM Probe Diameter; Standard Cable; 3/8"-24" Thread Size; Fully Threaded; 1M Cable Length