Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CH7000CVDUJ74

CH7000CVDUJ74

CH7000CVDUJ74 ANG CONT BALL BRG ; NON RETURNABLE 10MMX26MMX16MM

Precision Ball Bearing; 10MM Bore; 26MM Outside Diameter; 8MM Inner Race Width; 8MM Outer Race Width; Open Enclosure; ABEC 7 | ISO P4 Precision; No Flange; Ceramic Ball Material; Steel Race Material; Phenolic Cage Material; 2 (1 Pair) Bearings

Part #

CH7000CVDUJ74

BDI #

1215683

PRICE
$ 769.47 / each
$ 1,049.44 / each

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.039
UNSPSC
31171531
EAN
3413520458805
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Flanges
No
Material - Ball
Ceramic
Race Material
Steel
Raceway Style
1 Rib Outer Ring
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
Light
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | High Precision | Hybrid | Corrosion Resistant Ball
Category - BDI
Miniature Precision Ball Bearings
Product Group - BDI
B04270
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
CH7000CVDUJ74
Manufacturer Internal Number
10217
Weight / LBS
0.088
Long Description
Precision Ball Bearing; 10MM Bore; 26MM Outside Diameter; 8MM Inner Race Width; 8MM Outer Race Width; Open Enclosure; ABEC 7 | ISO P4 Precision; No Flange; Ceramic Ball Material; Steel Race Material; Phenolic Cage Material; 2 (1 Pair) Bearings
Outer Race Width
0.315 Inch | 8 Millimeter
Bore
0.394 Inch | 10 Millimeter
Inner Race Width
0.315 Inch | 8 Millimeter
Outside Diameter
1.024 Inch | 26 Millimeter