Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3/XPZ1400

3/XPZ1400

GATES 3/XPZ1400

V-Belt; XPZ Series; Banded Cogged Belt Style; 1413MM Belt Outside Length; 29.1MM Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

3/XPZ1400

BDI #

1138127

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.536
UNSPSC
26111801
Belt Series
XPZ
Belt Style
V-Belt Banded Cogged
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Weight / LBS
0.536
Long Description
V-Belt; XPZ Series; Banded Cogged Belt Style; 1413MM Belt Outside Length; 29.1MM Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.146 Inch | 29.1 Millimeter
Belt Outside Length
55.63 Inch | 1413 Millimeter