Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SPA850VULCO

SPA850VULCO

GATES SPA850VULCO

V-Belt; SPA Series; 868MM Belt Outside Length; 12.7MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material

Part #

SPA850VULCO

BDI #

1409716

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
26111801
Belt Series
SPA
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Other Features
Vulco | Wrapped | Narrow Profile
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Weight / LBS
0.1
Long Description
V-Belt; SPA Series; 868MM Belt Outside Length; 12.7MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Width
0.5 Inch | 12.7 Millimeter
Belt Outside Length
34.173 Inch | 868 Millimeter