Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TAFNL15K208SEO

TAFNL15K208SEO

TAFNL15K208SEO FLANGE BLOCK SPH RLR BRG ; POR NON RETURNABLE TPD ADPT

Flange Block Bearing; 4 Bolt Square Flange Block; 2-1/2" Bore; 8-1/2" Bolt Circle Diameter; 6.01" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Steel; Spherical Roller Bearing; Not Relubricatable; Triple Lip Contact Urethane Seal

Part #

TAFNL15K208SEO

BDI #

22089144

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
10.623
UNSPSC
31171501
EAN
0883450451239
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Square Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
No
Insert Part Number
22215
Seals
Triple Lip Contact Urethane
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Solid Block | Extreme Duty Block
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
25
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2-1/2" Bore; 8-1/2" Bolt Circle Diameter; 6.01" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Steel; Spherical Roller Bearing; Not Relubricatable; Triple Lip Contact Urethane Seal
Nominal Bolt Circle Diameter Round
8.5 Inch | 215 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
2.87 Inch | 72.9 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Bolt Spacing
6.01 Inch | 152.654 Millimeter