Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1271656

1271656

1271656 STATIC MIXER NOZZLE ; 13MM X 24YE 700EA/PAK

Mix Nozzle; Size 200/400 Ml | 8 MM DIA X 11.44 IN L; For Epoxy and Other Two Part Adhesive Dispenser

Part #

1271656

BDI #

1055299

PRICE
$ 5,974.92 / each

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
3.5
UNSPSC
40141731
Product Name
Nozzle
Product Description
Mix Nozzle
Application
Epoxy and Other Two Part Adhesive Dispenser
Size if applicable
200/400 Ml | 8 MM DIA X 11.44 IN L
Other Features
Stepped Tip | 32 Elements | 1:1 and 2:1 Mix Ratio | Fits C Style Cartridge
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Nozzle
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
1271656
Weight / LBS
7.716
Long Description
Mix Nozzle; Size 200/400 Ml | 8 MM DIA X 11.44 IN L; For Epoxy and Other Two Part Adhesive Dispenser