Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
2200962 / 22X24X1.25 HDSD2 DD

2200962 / 22X24X1.25 HDSD2 DD

2200962 / 22X24X1.25 HDSD2 DD

CRSEAL 2200962 DOUBLE LIP SEAL ; POR 22X24X1.25 HDSD2 DD NON RETURNABLE

22" Shaft Dia; 24" Housing Bore; 1-1/4" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSD2 Seal Design Code

Part #

2200962

BDI #

1246288

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
6.404
UNSPSC
31411705
EAN
0085311183062
Generic Design Code
C_R_HDSD2
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSD2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2200962
Weight / LBS
14.101
Long Description
22" Shaft Dia; 24" Housing Bore; 1-1/4" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSD2 Seal Design Code
Nominal Width
1.25 Inch | 31.75 Millimeter
Housing Bore
24 Inch | 609.6 Millimeter
Actual Width
1.25 Inch | 31.75 Millimeter
Shaft Diameter
22 Inch | 558.8 Millimeter