Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

OS13193

OS13193

OS13193 SINGLE LIP SEAL

13MM Shaft Dia; 19MM Housing Bore; 3MM Nominal Width; Rubber Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; OS Seal Design Code

Part #

OS13193

BDI #

516152

PRICE
$ 13.32 / each

QTY

CATEGORY
Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.002
UNSPSC
31411705
EAN
4549557047336
Generic Design Code
IKO_OS
Lip Material
Rubber
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
OS
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
OS13193
Weight / LBS
0.00264
Long Description
13MM Shaft Dia; 19MM Housing Bore; 3MM Nominal Width; Rubber Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; OS Seal Design Code
Housing Bore
0.748 Inch | 19 Millimeter
Shaft Diameter
0.512 Inch | 13 Millimeter
Actual Width
0.118 Inch | 3 Millimeter
Nominal Width
0.118 Inch | 3 Millimeter