Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VUWS-L25-M32C-M-G14 ; 575485

VUWS-L25-M32C-M-G14 ; 575485

VUWS-L25-M32C-M-G14 NR. 575485 ; PNEUMATIC VALVE

Spool Valve; 1/4" G Port; 3 Port | 2 Way; 2 Position; Pneumatic; Air | Spring Return; 145 PSI; 14 To 140 Deg F; HNBR Seal; Aluminum

Part #

575485

BDI #

20200968

PRICE
$ 80.66 / each

QTY

Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.272
UNSPSC
40141608
EAN
0000040141603
Valve Type
Spool
Port Type
1/4" G
Number of Ports/Way
3 Port | 2 Way
Number of Positions
2 Position
Actuation
Air | Spring Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
-13 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
HNBR
Body Material
Aluminum
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool
Manufacturer URL
https://www.festo.com
Long Description
Spool Valve; 1/4" G Port; 3 Port | 2 Way; 2 Position; Pneumatic; Air | Spring Return; 145 PSI; 14 To 140 Deg F; HNBR Seal; Aluminum
Overall Height
1.988 Inch | 50.5 Millimeter
Overall Length
3.622 Inch | 92 Millimeter
Overall Width
1.043 Inch | 26.5 Millimeter