Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TU1065BU1-305

TU1065BU1-305

TU1065BU1-305 ; 1000FT/PKG

Tubing; Single; 6.5MM Inside Diameter; 10MM Outside Diameter; Polyurethane; Solid Blue; 115 PSI - 8 Bar Operating Pressure

Part #

TU1065BU1-305

BDI #

17956134

PRICE
$ 571.37 / each
$ 689.73 / each

QTY

CATEGORY
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
3.46
UNSPSC
40183008
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Solid Blue
Operating Temperature Range
Air -4 To 140 Deg F | Water 41 To 104 Deg F
Operating Pressure
115 PSI | 8 Bar
Typical Use
General Purpose | Industrial
Price Unit
ROLL
Package Quantity
305M
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 305 METER
Inch - Metric
Metric
Other Features
Shore A 95 Hardness | Minimum Bending Radius 27 MM
Category - BDI
Tubing
Product Group - BDI
F02192
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
Weight / LBS
7.62164
Long Description
Tubing; Single; 6.5MM Inside Diameter; 10MM Outside Diameter; Polyurethane; Solid Blue; 115 PSI - 8 Bar Operating Pressure
Inside Diameter
0.256 Inch | 6.5 Millimeter
Outside Diameter
0.394 Inch | 10 Millimeter