Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VSS8-8-YZ-D-1Z-V1

VSS8-8-YZ-D-1Z-V1

VSS8-8-YZ-D-1Z-V1

Solenoid Valve; 5 Port | 4 Way; 2 Position; 100/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return; 232 PSI; -4 To 140 Deg F; Metal Seal

Part #

VSS8-8-YZ-D-1Z-V1

BDI #

18603226

PRICE
$ 215.76 / each

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.999
UNSPSC
40141605
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return
Voltage
100/50-60 VAC
Media
Pneumatic
Maximum Pressure
232 PSI
Operating Pressure Range
15 To 232 PSI
Operating Temperature Range
-4 To 140 Deg F
Seal Type
Metal
Inch - Metric
Inch
Other Features
3.6 Cv Factor | Air - Inert Gas Fluid | External Individual Pilot Exhaust | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
2.2
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 100/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return; 232 PSI; -4 To 140 Deg F; Metal Seal
Overall Length
8.189 Inch | 208 Millimeter
Overall Height
3.11 Inch | 79 Millimeter
Overall Width
2.079 Inch | 52.8 Millimeter