Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VXD2140-04N-JDR1

VXD2140-04N-JDR1

VXD2140-04N-JDR1 ; VALVE MEDIA

Diaphragm Valve; 1/2" FNPT Port; 2 Port | 1 Way; 2 Position; 230/50-60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; 145 PSI; Air -14 To 140 Deg F | Water 34 To 140 Deg F; Buna-N Seal; Brass

Part #

VXD2140-04N-JDR1

BDI #

17894227

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.727
UNSPSC
40141605
Valve Type
Diaphragm | Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 1 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
230/50-60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
3 To 145 PSI
Operating Temperature Range
Air -14 To 140 Deg F | Water 34 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
5.5 Cv Factor Water | DIN Terminal | Full Wave Rectifier | 5.5 CV Factor Air
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.54324
Long Description
Diaphragm Valve; 1/2" FNPT Port; 2 Port | 1 Way; 2 Position; 230/50-60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; 145 PSI; Air -14 To 140 Deg F | Water 34 To 140 Deg F; Buna-N Seal; Brass
Overall Length
2.48 Inch | 63 Millimeter
Overall Height
4.094 Inch | 104 Millimeter
Overall Width
3.346 Inch | 85 Millimeter