Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VXD250MCB

VXD250MCB

VXD250MCB, PILOT OP 2 PORT SOLENOID VALVE (N.C.) (SMARTCATALOG)

Diaphragm Valve; 3/4" FNPT Port; 2 Port | 2 Way; 2 Position; 110 VAC; Pneumatic; Solenoid - Air Pilot | Spring Return; 145 PSI; 14 To 140 Deg F; Buna-N Seal; Stainless Steel

Part #

VXD250MCB

BDI #

25649310

PRICE
$ 262.21 / each

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
840.0
Valve Type
Diaphragm | Solenoid
Port Type
3/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
110 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
3 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
Grommet Terminal With Surge Voltage Suppressor
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Long Description
Diaphragm Valve; 3/4" FNPT Port; 2 Port | 2 Way; 2 Position; 110 VAC; Pneumatic; Solenoid - Air Pilot | Spring Return; 145 PSI; 14 To 140 Deg F; Buna-N Seal; Stainless Steel
Overall Width
2.756 Inch | 70 Millimeter
Overall Length
2.795 Inch | 71 Millimeter
Overall Height
4.213 Inch | 107 Millimeter