Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VXP2140-04-1DL

VXP2140-04-1DL

VXP2140-04-1DL VALVE, MEDIA (SMARTCATALOG)

Solenoid Valve; 1/2" RC Port; 2 Port | 2 Way; 2 Position; 100/50-60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; Air - Water 145 PSI | Oil 102 PSI; Air -14 To 176 Deg F | Oil 23 To 140 Deg F | Water 34 To 140 Deg F; Buna-N Seal; Brass

Part #

VXP2140-04-1DL

BDI #

25762928

PRICE
$ 164.64 / each

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
770.0
Valve Type
Solenoid
Port Type
1/2" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
100/50-60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Water 145 PSI | Oil 102 PSI
Operating Pressure Range
Air - Water 6 To 145 PSI | Oil 6 To 102 PSI
Operating Temperature Range
Air -14 To 176 Deg F | Oil 23 To 140 Deg F | Water 34 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
5.3 - 5.5 Cv Factor | Body Size 15A | DIN Terminal | With Indicator Light
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.69756
Long Description
Solenoid Valve; 1/2" RC Port; 2 Port | 2 Way; 2 Position; 100/50-60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; Air - Water 145 PSI | Oil 102 PSI; Air -14 To 176 Deg F | Oil 23 To 140 Deg F | Water 34 To 140 Deg F; Buna-N Seal; Brass
Overall Length
2.48 Inch | 63 Millimeter
Overall Height
4.094 Inch | 104 Millimeter