Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1185M10 ; PM3010-10

1185M10 ; PM3010-10

NOT AVAILABLE IN US

M Series; Poly-V Style; 3/8 Inch Pitch; 118-1/2" Pitch Length; 3-3/4" Belt Width; 10 Bands; Polyester Tensile Material

Part #

917411810

BDI #

1091439

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
4.722
UNSPSC
26111801
EAN
0072053621228
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
10 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Product Group - BDI
53040
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Manufacturer Item Number
1185M10
Manufacturer Internal Number
9174-11810
Weight / LBS
11
Long Description
M Series; Poly-V Style; 3/8 Inch Pitch; 118-1/2" Pitch Length; 3-3/4" Belt Width; 10 Bands; Polyester Tensile Material
Belt Width
3.75 Inch | 95.25 Millimeter
Belt Pitch Length
118.5 Inch | 3,009.9 Millimeter