Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

64MXL025

700XH400

700XH400 TIMING BELT ; 7/8"CH PITCH 70" PITCH LEN

Synchronous Belt; 7/8 Inch Pitch; 70" Pitch Length; 4" Belt Width; Standard Timing Tooth Profile; XH; Fiberglass Tensile Material; Rubber Outer Material

Part #

92574303

BDI #

1114334

PRICE
$ 686.36 / each
$ 975.41 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
2.59
UNSPSC
26111811
EAN
0072053347166
Belt Style
Synchronous
Belt Pitch
7/8 Inch
Tooth Profile
Standard Timing
Belt Series
XH
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Power Grip
Category - BDI
Drive Belt Synchronous Inch
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
700XH400
Manufacturer Internal Number
9257-4303
Weight / LBS
6.38
Long Description
Synchronous Belt; 7/8 Inch Pitch; 70" Pitch Length; 4" Belt Width; Standard Timing Tooth Profile; XH; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
4 Inch | 101.6 Millimeter
Belt Pitch Length
70 Inch | 1778 Millimeter