Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

D345 ; 32X8765Li DELTA CLASSIC

B66 ; 17X1695Li VULCO

B66 ; 17X1695LI VULCO V-BELT

V-Belt; B-17X Series; 69"-1764MM Belt Outside Length; 5/8"-17MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material

Part #

B66 ; 17X1695LI VULCO

BDI #

1121278

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.221
UNSPSC
26111801
Belt Series
B | 17X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Other Features
Vulco
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
B66 17X1695LI VULCO
Weight / LBS
0.221
Long Description
V-Belt; B-17X Series; 69"-1764MM Belt Outside Length; 5/8"-17MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
69 Inch | 1764 Millimeter
Belt Width
0.625 Inch | 17 Millimeter