Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8MX-41S-36

8MX-75S-62

8MX-75S-62 SYNCHRONOUS PULLEY ; 8MM P 75T 62MM W BORED FOR 3020 BUSH

62MM Belt Width; 8MM Belt Pitch; 8M-62 Poly Chain GT2 Belt Style; 75 Teeth; 66.802MM Face Width; Bushed; 201.168MM Flange OD; 189.382MM OD; 190.983MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore

Part #

77186075

BDI #

1117477

PRICE
$ 503.05 / each
$ 617.91 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
6.99
EAN
0072053460759
Belt Pitch
8 MM
Belt Style
8M-62 Poly Chain GT2
Number of Teeth
75
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
62MM Belt Width; 8MM Belt Pitch; 8M-62 Poly Chain GT2 Belt Style; 75 Teeth; 66.802MM Face Width; Bushed; 201.168MM Flange OD; 189.382MM OD; 190.983MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Flange Outside Diameter
7.92 Inch | 201.168 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
2.441 Inch | 62 Millimeter
Pitch Diameter
7.519 Inch | 190.983 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 22.225 To 82.55 Millimeter
Face Width
2.63 Inch | 66.802 Millimeter
Outside Diameter
7.456 Inch | 189.382 Millimeter