Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PB14MX-40S-125

PB14MX-40S-125

PB14MX-40S-125 SYNCHRONOUS PULLEY ; 14MM P 40GROVES

125MM Belt Width; 14MM Belt Pitch; 14M-125 Poly Chain GT2 Belt Style; 40 Teeth; 134.366MM Face Width; Rough Bore; 191.008MM Flange OD; 175.463MM OD; 178.257MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 4.375" Max Bore

Part #

77168040

BDI #

1125978

PRICE
$ 921.08 / each
$ 1,131.37 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
24.49
EAN
0072053270501
Belt Pitch
14 MM
Belt Style
14M-125 Poly Chain GT2
Number of Teeth
40
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
4.375
Other Features
Solid Style | Type 6F1
Inch - Metric
Metric
Long Description
125MM Belt Width; 14MM Belt Pitch; 14M-125 Poly Chain GT2 Belt Style; 40 Teeth; 134.366MM Face Width; Rough Bore; 191.008MM Flange OD; 175.463MM OD; 178.257MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 4.375" Max Bore
Face Width
5.29 Inch | 134.366 Millimeter
Flange Outside Diameter
7.52 Inch | 191.008 Millimeter
Pitch Diameter
7.018 Inch | 178.257 Millimeter
Outside Diameter
6.908 Inch | 175.463 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
4.921 Inch | 125 Millimeter