Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PB10XL037

PB36L050

PB36L050 TIMING PULLEY ; NON-RETURNABLE

Synchronous Pulley; 1/2" Belt Width; 3/8" Belt Pitch; L Belt Style; 36 Teeth; 1" Face Width; Rough Bore; 4.52" Flange OD; 4.267" OD; 4.297" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 2.31" Max Bore

Part #

78231525

BDI #

1126048

PRICE
$ 127.32 / each
$ 145.20 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.91
UNSPSC
26111807
EAN
0770075266327
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
36
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.31
Other Features
Power Grip | Light Duty | Ductile Iron Core
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78231525
Weight / LBS
4.35
Long Description
Synchronous Pulley; 1/2" Belt Width; 3/8" Belt Pitch; L Belt Style; 36 Teeth; 1" Face Width; Rough Bore; 4.52" Flange OD; 4.267" OD; 4.297" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 2.31" Max Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
4.52 Inch | 114.808 Millimeter
Outside Diameter
4.267 Inch | 108.382 Millimeter
Pitch Diameter
4.297 Inch | 109.144 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Face Width
1 Inch | 25.4 Millimeter