Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PB36MXL012

PB36MXL012

PB36MXL012 TIMING PULLEY

Synchronous Pulley; 1/8" Belt Width; 2/25" Belt Pitch; MXL Belt Style; 36 Teeth; 0.389" Face Width; Rough Bore; 1.105" Flange OD; 0.897" OD; 0.917" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.38" Max Bore

Part #

78260287

BDI #

1126051

PRICE
$ 32.22 / each
$ 36.74 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
26111807
EAN
0770075266358
Belt Pitch
2/25 Inch
Belt Style
MXL
Number of Teeth
36
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.38
Other Features
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78260287
Weight / LBS
0.05
Long Description
Synchronous Pulley; 1/8" Belt Width; 2/25" Belt Pitch; MXL Belt Style; 36 Teeth; 0.389" Face Width; Rough Bore; 1.105" Flange OD; 0.897" OD; 0.917" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.38" Max Bore
Face Width
0.389 Inch | 9.881 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
0.917 Inch | 23.292 Millimeter
Flange Outside Diameter
1.105 Inch | 28.067 Millimeter
Outside Diameter
0.897 Inch | 22.784 Millimeter
Belt Width
0.125 Inch | 3.175 Millimeter