Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2BK70 1 3/8

2AK134 1-7/16

2AK134 1.7/16 TRANSMISSION PULLEY ; NON-RETURNABLE LIGHT DUTY SHEAVES

1-7/16" Bore; 2 Grooves; 13-1/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 12.66" Pitch Minimum; 13" Pitch Maximum; Keyway

Part #

78050265

BDI #

1102042

PRICE
$ 254.26 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
5.62
UNSPSC
26111806
EAN
0072053197587
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
2AK134 1.7/16
Weight / LBS
5.625
Long Description
1-7/16" Bore; 2 Grooves; 13-1/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 12.66" Pitch Minimum; 13" Pitch Maximum; Keyway
Pitch Diameter Maximum
13 Inch | 330.2 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Outside Diameter
13.25 Inch | 336.55 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Pitch Diameter Minimum
12.66 Inch | 321.564 Millimeter