Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2AK134 QT

2AK134 QT

2AK134QT TRANSMISSION PULLEY ; 13.25 CI LIGHT DUTY QT BUSHED

2 Grooves; 13-1/4" Outside Diameter; Bushed; QT Bushing Series; 3L | 4L | A Belt Series; 12.66" Pitch Minimum; 13" Pitch Maximum; 7/16 To 1-1/2" Bushing Bore Range; Keyway

Part #

78190228

BDI #

1102043

PRICE
$ 225.76 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
4.31
UNSPSC
26111806
EAN
0698672200806
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
QT
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
2AK134QT
Manufacturer Internal Number
7819-0228
Weight / LBS
5.448
Long Description
2 Grooves; 13-1/4" Outside Diameter; Bushed; QT Bushing Series; 3L | 4L | A Belt Series; 12.66" Pitch Minimum; 13" Pitch Maximum; 7/16 To 1-1/2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
7/16 To 1-1/2 Inch | 14 To 38 Millimeter
Pitch Diameter Minimum
12.66 Inch | 321.564 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
13 Inch | 330.2 Millimeter
Outside Diameter
13.25 Inch | 336.55 Millimeter