Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2AK144 1-7/16

2AK144 1-7/16

2AK144 1.7/16 TRANSMISSION PULLEY ; NON-RETURNABLE LIGHT DUTY SHEAVES

1-7/16" Bore; 2 Grooves; 14-1/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 13.66" Pitch Minimum; 14" Pitch Maximum; Keyway

Part #

78050235

BDI #

1102046

PRICE
$ 267.08 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
5.99
UNSPSC
26111806
EAN
0072053116861
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
2AK144 1.7/16
Weight / LBS
5.987
Long Description
1-7/16" Bore; 2 Grooves; 14-1/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 13.66" Pitch Minimum; 14" Pitch Maximum; Keyway
Bore
1.438 Inch | 36.525 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
14 Inch | 355.6 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
13.66 Inch | 346.964 Millimeter
Outside Diameter
14.25 Inch | 361.95 Millimeter