Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2AK144 QT

2AK144 QT

2AK144QT TRANSMISSION PULLEY ; 14.25 CI LIGHT DUTY QT BUSHED

2 Grooves; 14-1/4" Outside Diameter; Bushed; QT Bushing Series; 3L | 4L | A Belt Series; 13.66" Pitch Minimum; 14" Pitch Maximum; 7/16 To 1-1/2" Bushing Bore Range; Keyway

Part #

78190230

BDI #

1102047

PRICE
$ 238.50 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
4.85
UNSPSC
26111806
EAN
0072053097139
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
QT
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
2AK144QT
Manufacturer Internal Number
7819-0230
Weight / LBS
6.401
Long Description
2 Grooves; 14-1/4" Outside Diameter; Bushed; QT Bushing Series; 3L | 4L | A Belt Series; 13.66" Pitch Minimum; 14" Pitch Maximum; 7/16 To 1-1/2" Bushing Bore Range; Keyway
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
7/16 To 1-1/2 Inch | 14 To 38 Millimeter
Outside Diameter
14.25 Inch | 361.95 Millimeter
Pitch Diameter Minimum
13.66 Inch | 346.964 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
14 Inch | 355.6 Millimeter