Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BK27-5/8

BK27-5/8

BK27-5/8 FHP V-BELT SHEAVE ; 101760194

5/8" Bore; 1 Groove; 2.7" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 2.1" Pitch Minimum; 2-1/2" Pitch Maximum; Keyway

Part #

BK-27-5/8

BDI #

236100

PRICE
$ 39.60 / each
$ 44.88 / each

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.499
EAN
0070964132291
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
5/8" Bore; 1 Groove; 2.7" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 2.1" Pitch Minimum; 2-1/2" Pitch Maximum; Keyway
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
2.1 Inch | 53.34 Millimeter
Pitch Diameter Maximum
2.5 Inch | 63.5 Millimeter
Outside Diameter
2.7 Inch | 68.58 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter