Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BK36-1

BK36-1

BK36-1 FHP V-BELT SHEAVE ; 101760229

1" Bore; 1 Groove; 3-3/4" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 3" Pitch Minimum; 3.4" Pitch Maximum; Keyway

Part #

BK-36-1

BDI #

236126

PRICE
$ 59.25 / each
$ 67.16 / each

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.907
EAN
0070964132536
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
1" Bore; 1 Groove; 3-3/4" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 3" Pitch Minimum; 3.4" Pitch Maximum; Keyway
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter
Pitch Diameter Maximum
3.4 Inch | 86.36 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
3 Inch | 76.2 Millimeter