Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BK62-1

BK62-1

BK62-1 FHP V-BELT SHEAVE ; 101760313

1" Bore; 1 Groove; 5.95" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 5.2" Pitch Minimum; 5.6" Pitch Maximum; Keyway

Part #

BK-62-1

BDI #

236188

PRICE
$ 79.53 / each
$ 90.13 / each

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
3.493
EAN
0070964133113
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
1" Bore; 1 Groove; 5.95" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 5.2" Pitch Minimum; 5.6" Pitch Maximum; Keyway
Bore
1 Inch | 25.4 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
5.2 Inch | 132.08 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Outside Diameter
5.95 Inch | 151.13 Millimeter
Pitch Diameter Maximum
5.6 Inch | 142.24 Millimeter