Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

QD8D13.0

QD8D13.0

QD8D13.0 TRANSMISSION PULLEY

8 Grooves; 13.64" Outside Diameter; Bushed; J Bushing Series; D Belt Series; 13" Pitch Minimum; 13" Pitch Maximum; 1-1/2 To 4-1/2" Bushing Bore Range; Keyway

Part #

78368130

BDI #

1130957

PRICE
$ 2,829.64 / each
$ 3,018.29 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
76.2
UNSPSC
26111806
EAN
0698672040204
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
J
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Multi Duty
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
QD8D13.0
Weight / LBS
76.272
Long Description
8 Grooves; 13.64" Outside Diameter; Bushed; J Bushing Series; D Belt Series; 13" Pitch Minimum; 13" Pitch Maximum; 1-1/2 To 4-1/2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
13 Inch | 330.2 Millimeter
Outside Diameter
13.64 Inch | 346.456 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Pitch Diameter Maximum
13 Inch | 330.2 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Bushing Bore Range
1-1/2 To 4-1/2 Inch | 55 To 70 Millimeter