Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

J 80MM

F 2-1/8

F 2.1/8 SHAFT BUSHING

2-1/8" Bore; 4-7/16" Outside Diameter; 3-5/8" Length Thru Bore; F Bushing Series; Keyway; QD Bushing Style

Part #

78392202

BDI #

1124101

PRICE
$ 313.99 / each
$ 354.59 / each

QTY

CATEGORY
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
7.57
UNSPSC
31171605
EAN
0698672702683
Bushing Series
F
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
F 2.1/8
Manufacturer Internal Number
7839-2202
Weight / LBS
16.7
Long Description
2-1/8" Bore; 4-7/16" Outside Diameter; 3-5/8" Length Thru Bore; F Bushing Series; Keyway; QD Bushing Style
Length Thru Bore
3.625 Inch | 92.075 Millimeter
Bore
2.125 Inch | 53.975 Millimeter
Outside Diameter
4.438 Inch | 112.725 Millimeter