Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SK 13/16

SD 1-11/16

SD 1.11/16 SHAFT BUSHING

1-11/16" Bore; 2-3/16" Outside Diameter; 1-13/16" Length Thru Bore; SD Bushing Series; Keyway; QD Bushing Style

Part #

78383111

BDI #

1131082

PRICE
$ 57.06 / each
$ 64.43 / each

QTY

CATEGORY
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.58
UNSPSC
31171605
EAN
0698672700917
Bushing Series
SD
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
SD 1.11/16
Manufacturer Internal Number
7838-3111
Weight / LBS
1.27
Long Description
1-11/16" Bore; 2-3/16" Outside Diameter; 1-13/16" Length Thru Bore; SD Bushing Series; Keyway; QD Bushing Style
Length Thru Bore
1.813 Inch | 46.05 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Outside Diameter
2.187 Inch | 55.55 Millimeter