Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SF 2 1/8

SH 1-5/8

SH 1.5/8 SHAFT BUSHING

1-5/8" Bore; 1.871" Outside Diameter; 1-5/16" Length Thru Bore; SH Bushing Series; Keyway; QD Bushing Style

Part #

78381110

BDI #

1131191

PRICE
$ 39.24 / each
$ 44.32 / each

QTY

INVENTORY:
60
CATEGORY
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.29
UNSPSC
31171605
EAN
0698672700351
Bushing Series
SH
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
SH 1.5/8
Manufacturer Internal Number
7838-1110
Weight / LBS
0.64
Long Description
1-5/8" Bore; 1.871" Outside Diameter; 1-5/16" Length Thru Bore; SH Bushing Series; Keyway; QD Bushing Style
Bore
1.625 Inch | 41.275 Millimeter
Length Thru Bore
1.313 Inch | 33.35 Millimeter
Outside Diameter
1.871 Inch | 47.523 Millimeter