Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

J 70MM

SH 1-7/16

SH 1.7/16 SHAFT BUSHING

1-7/16" Bore; 1.871" Outside Diameter; 1-5/16" Length Thru Bore; SH Bushing Series; Keyway; QD Bushing Style

Part #

78381107

BDI #

1131192

PRICE
$ 39.24 / each
$ 44.32 / each

QTY

CATEGORY
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.36
UNSPSC
31171605
EAN
0698672700320
Bushing Series
SH
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
SH 1.7/16
Manufacturer Internal Number
7838-1107
Weight / LBS
0.79
Long Description
1-7/16" Bore; 1.871" Outside Diameter; 1-5/16" Length Thru Bore; SH Bushing Series; Keyway; QD Bushing Style
Outside Diameter
1.871 Inch | 47.523 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Length Thru Bore
1.313 Inch | 33.35 Millimeter