Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1008 7/8

SS 1610 1-5/8

SS 1610 1.5/8 TAPER LOCK BUSHING ; NON-RETURNABLE

1-5/8" Bore; 2-1/4" Outside Diameter; 1" Length Thru Bore; 1610 Bushing Series; Keyway; Taper Lock Bushing

Part #

78690219

BDI #

1132625

PRICE
$ 322.14 / each

QTY

CATEGORY
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.23
UNSPSC
31171605
EAN
0072053814750
Bushing Series
1610
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID | Stainless Steel
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
SS 1610 1.5/8
Manufacturer Internal Number
7869-0219
Weight / LBS
0.5
Long Description
1-5/8" Bore; 2-1/4" Outside Diameter; 1" Length Thru Bore; 1610 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
2.25 Inch | 57.15 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter