Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

QF15X12MM

QF15X12MM

QF15X12MM FLEXIBLE COUPLING HUB

Jaw Coupling Hub; 12MM Bore; 58.674MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 64.77MM Outside Diameter; 34.036MM Length Thru Bore; QF15 Size or Series; Set Screw; Steel; 9000 Maximum Speed; Red 1059 | White 2075 | Blue 2075In-Lbs Torque

Part #

QF15X12MM

BDI #

21958783

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31163012
EAN
0883450440653
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
QF15
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
9000
Torque
Red 1059 | White 2075 | Blue 2075In-Lbs
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.timken.com
Long Description
Jaw Coupling Hub; 12MM Bore; 58.674MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 64.77MM Outside Diameter; 34.036MM Length Thru Bore; QF15 Size or Series; Set Screw; Steel; 9000 Maximum Speed; Red 1059 | White 2075 | Blue 2075In-Lbs Torque
Outside Diameter
2.55 Inch | 64.77 Millimeter
Hub Diameter
2.31 Inch | 58.674 Millimeter
Length Thru Bore
1.34 Inch | 34.036 Millimeter
Bore
0.472 Inch | 12 Millimeter