Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P22-5M-09AL

72-8M-50 NR. 08M5072

SATI 72-8M-50 NR. 08M5072

50MM Belt Width; 8 Millimeter Belt Pitch; 8M-50 Belt Style; 72 Teeth; 53.975MM Face Width; Rough Bore; 192MM Flange OD; 181.97MM OD; 183.35MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore

Part #

72-8M-50 NR. 08M5072

BDI #

1403951

QTY

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
6.81
UNSPSC
26111812
Belt Pitch
8 MM
Belt Style
8M-50
Number of Teeth
72
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
14.991
Long Description
50MM Belt Width; 8 Millimeter Belt Pitch; 8M-50 Belt Style; 72 Teeth; 53.975MM Face Width; Rough Bore; 192MM Flange OD; 181.97MM OD; 183.35MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Flange Outside Diameter
7.559 Inch | 192 Millimeter
Face Width
2.125 Inch | 53.975 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
7.219 Inch | 183.35 Millimeter
Outside Diameter
7.164 Inch | 181.97 Millimeter