Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
830704 OBSOLETE DO NOT USE 02/24

830704 OBSOLETE DO NOT USE 02/24

830704 OBSOLETE DO NOT USE 02/24

Stainless Steel Straight Dispense Needle; Size 14 Gauge | 1/4 IN L; For Adhesive Dispenser

Part #

830704 - OBS

BDI #

1056798

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.029
UNSPSC
27112900
Product Name
Needle
Product Description
Stainless Steel Straight Dispense Needle
Application
Adhesive Dispenser
Size if applicable
14 Gauge | 1/4 IN L
Other Features
Stainless Steel | Straight | Olive
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Needle
Keyword String
Dispense
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
98630
Weight / LBS
0.064
Long Description
Stainless Steel Straight Dispense Needle; Size 14 Gauge | 1/4 IN L; For Adhesive Dispenser