Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

828017

828017

828017 FRICTION BRAKE ; NON RETURNABLE

Brake; Pneumatic Activation; Straight | Finished Bore; 50MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static Torque 276Nm

Part #

828017

BDI #

457312

PRICE
$ 1,583.08 / each

QTY

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
12.684
EAN
0662284229456
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Maximum Static Torque 276Nm
Product Type
Friction Disc
Motion Type
Stopping | Holding | Indexing
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
S
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Flange Mount
Maximum RPM
1800
Pressure
6bar
Thermal Capacity
1660W
Application
Cyclic Stop Operation
Inch - Metric
Metric
Other Features
High Coefficient Brake Facing | Black Oxide Finish | Open Design
Category - BDI
Clutches and Brakes
Product Group - BDI
740
Noun
Braking System
Keyword String
Air/Pneumatic
Manufacturer Item Number
828017
Weight / LBS
28
Long Description
Brake; Pneumatic Activation; Straight | Finished Bore; 50MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static Torque 276Nm
Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.969 Inch | 50 Millimeter
Port Size
0.25 Inch | 6.35 Millimeter