Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

600947

600947

600947 TAPER DISPENSE NEEDLE ; 14GA HELIX 1000EA/PAK

Polyethylene Tapered Dispense Tip; Size 14 Gauge | 1-1/4 IN; Includes UV Light Block Additive; For Adhesive Dispenser

Part #

600947

BDI #

1056647

PRICE
$ 712.98 / each

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.907
UNSPSC
40141743
EAN
0079340983861
Product Name
Dispense Tip
Product Description
Polyethylene Tapered Dispense Tip
Application
Adhesive Dispenser
Size if applicable
14 Gauge | 1-1/4 IN
Includes
UV Light Block Additive
Other Features
White Hub | Helical Thread
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Tip
Keyword String
Dispense
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
98386
Weight / LBS
2
Long Description
Polyethylene Tapered Dispense Tip; Size 14 Gauge | 1-1/4 IN; Includes UV Light Block Additive; For Adhesive Dispenser