Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
510 250ML IDH 234225

510 250ML IDH 234225

510 250ML IDH 234225

510 250ML IDH 234225 SILICONE GASKETING ; 51041 HIGH TEMP RIGID 250ML GEL 10EA/CS

Gasketing; Anaerobic; High Temperature | Rigid; 250 Ml; Gel; Rigid Assembly | Hand Dispensing | Screen Printing; Pink

Part #

234225

BDI #

1056029

PRICE
$ 143.58 / each

QTY

INVENTORY:
8
CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.283
UNSPSC
31201600
EAN
0079340510418
Product Name
Gasketing
Product Type
Anaerobic
Typical Use
High Temperature | Rigid
Container Type
Tube
Texture
Gel
Application
Rigid Assembly | Hand Dispensing | Screen Printing
Tradename
510 | GASKET ELIMINATOR
Manufacturer's Description
Loctite 510 Gasket Eliminator Flange Sealant
Color
Pink
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C
Odor
Mild
VOC Content - Percentage
Below 4 Percentage
Conformance to Certificate
NSF P1
Other Features
Medium Strength | High Viscosity | Food Grade | Temperature Range -54 To 204 Deg C | Viscosity 188000 cP
Net Weight
8.45 Oz
Category - BDI
Chemicals Sealants Gasketing
Product Group - BDI
480
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Anaerobic
Manufacturer URL
Manufacturer Item Number
51041
Weight / LBS
0.672
Long Description
Gasketing; Anaerobic; High Temperature | Rigid; 250 Ml; Gel; Rigid Assembly | Hand Dispensing | Screen Printing; Pink