Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
SI 5900 300ML IDH 212184

SI 5900 300ML IDH 212184

SI 5900 300ML IDH 212184

SI 5900 300ML IDH 212184 GASKETING ; 20166 SILICONE BLACK 300ML PASTE 10EA/CS

Gasketing; RTV Silicone; Multipurpose | Black; 300 Ml; Paste; Stamped Sheet Metal Cover | Timing Cover | Oil Sump; Black

Part #

212184

BDI #

1055745

PRICE
$ 124.92 / each

QTY

INVENTORY:
10
CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.437
UNSPSC
31201600
EAN
0079340201668
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Multipurpose | Black
Container Type
Cartridge
Texture
Paste
Application
Stamped Sheet Metal Cover | Timing Cover | Oil Sump
Tradename
5900
Manufacturer's Description
Loctite 5900 Flange Sealant
Color
Black
Container Size value And um
300 Ml
Substrate Material
Ceramic | Glass | Metal | Plastic
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Mild
VOC Content - Percentage
3.31 Percentage | 44.47 g/l
Conformance to Certificate
CFIA | NSF P1
Other Features
Room Temperature Cure | Industrial Gasketing | Food Grade | Temperature Range -65 to 500 Deg F
Net Weight
10.15 Oz
Category - BDI
Chemicals Sealants Gasketing
Product Group - BDI
480
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
Manufacturer Item Number
20166
Weight / LBS
0.948
Long Description
Gasketing; RTV Silicone; Multipurpose | Black; 300 Ml; Paste; Stamped Sheet Metal Cover | Timing Cover | Oil Sump; Black