SMC
VXA2260G-04N-1, DIRECT AIR OPERATED 2 PORT VALVE (SMARTCATALOG)
Poppet Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Air Pilot | Spring Return; 15 PSI; 34 To 104 Deg F; Buna-N Seal; Stainless Steel
Part #
BDI #
PRICE
$ 117.34 / each
INVENTORY
SMC
VM151-01-35RA MECHANICAL VALVE ; VM100 SERIES 2/3 PORT
Mechanical Valve; 1/8" RC Port; 5 Port | 4 Way; 3 Position; Pneumatic; Twist Selector | Detent Return; 145 PSI; 23 To 140 Deg F; Zinc
Part #
BDI #
PRICE
$ 52.14 / each
INVENTORY