Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

21103000

21103000

MADLER 21103000

Spur Gear; 15MM Pitch Diameter; 0.5 DP; 8MM Face Width; Rough Bore; 30 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 10MM Hub Diameter; Steel

Part #

21103000

BDI #

15043155

QTY

Brand
Manufacturer Name
MADLER
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171707
Pitch
0.5 DP
Mounting Method
Rough Bore
Number of Teeth
30
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
B-Hub One Side
Category - BDI
Spur and Helical Gears
Product Group - BDI
M02182
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.maedler.de
Weight / LBS
0.00154
Long Description
Spur Gear; 15MM Pitch Diameter; 0.5 DP; 8MM Face Width; Rough Bore; 30 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 10MM Hub Diameter; Steel
Hub Diameter
0.394 Inch | 10 Millimeter
Face Width
0.315 Inch | 8 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
0.591 Inch | 15 Millimeter