BOSTON GEAR
LTHB-1 GEAR WORM ; 7/16" PITCH DIA 32 DP 11/16" FACE
Worm Only; 7/16" Pitch Diameter; 32 DP; 11/16" Face Width; Rough Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.32" Hub Diameter; Steel; Right Hand; Single; No Hardened Teeth
Part #
BDI #
PRICE
$ 43.49 / each
INVENTORY
MARTIN SPROCKET & GR
W1040D WORM GEAR ; RIGHT HAND THREADED
Worm Gear; 4" Pitch Diameter; 10 DP; 5/8" Face Width; Rough Bore; 40 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1-3/4" Hub Diameter; Cast Iron; Right Hand; Double; No Hardened Teeth
Part #
BDI #
PRICE
$ 186.76 / each
$ 302.61 / each
INVENTORY
BOSTON GEAR
G1070 RH WORM GEAR ; 2-1/2" PITCH DIA 8DP 3/4" FACE
Worm Gear; 2-1/2" Pitch Diameter; 8 DP; 3/4" Face Width; Rough Bore; 20 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1-3/4" Hub Diameter; Cast Iron; Right Hand; Single; No Hardened Teeth
Part #
BDI #
PRICE
$ 143.21 / each
INVENTORY
MARTIN SPROCKET & GR
W1220Q WORM GEAR ; 1.667" PITCH DIA 12 DP 1/2" FACE WIDTH
Worm Gear; 1.667" Pitch Diameter; 12 DP; 1/2" Face Width; Rough Bore; 20 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1-1/4" Hub Diameter; Cast Iron; Right Hand; Quadruple; No Hardened Teeth
Part #
BDI #
PRICE
$ 119.41 / each
$ 193.50 / each
INVENTORY
BOSTON GEAR
HLVH-1 GEAR WORM ; 5/8" PITCH DIA 16 DP 1" FACE
Worm Only; 5/8" Pitch Diameter; 16 DP; 1" Face Width; Rough Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.44" Hub Diameter; Steel; Right Hand; Single; Hardened Teeth
Part #
BDI #
PRICE
$ 79.92 / each
INVENTORY