Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2565 OBSOLETE DO NOT USE 10/21

2565 OBSOLETE DO NOT USE 10/21

2565 OBSOLETE DO NOT USE 10/21 ; 312 SN ST & 312

Bevel Washer; 312 Size or Series; Disc Coupling Type

Part #

2565 OBSOLETE DO NOT USE 10/21

BDI #

18142734

QTY

Brand
Manufacturer Name
REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31161802
Part Type
Bevel Washer
Coupling Size or Series
312
Coupling Type
Disc Coupling
Other Features
Components May or May Not Intermix Among Brands | Stainless Steel | Used with Bolt and Locknut
Category - BDI
Couplings Accessories
Product Group - BDI
560
Harmonized Tariff Code
7318.22.00.00
Noun
Washer
Keyword String
Bevel
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
002565
Manufacturer Internal Number
6768246
Weight / LBS
0.02
Long Description
Bevel Washer; 312 Size or Series; Disc Coupling Type