Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

020790

020790

CPSC HFH .44-14 1.75

Cap Screw; 512 | 550 Size or Series; Disc Coupling Type

Part #

10029136

BDI #

18142781

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31161501
EAN
0698210843724
Part Type
Cap Screw
Coupling Size or Series
512 | 550
Coupling Type
Disc Coupling
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Hexagonal Flanged Head | Size 7/16-14 X 1-3/4
Category - BDI
Couplings Accessories
Product Group - BDI
560
Harmonized Tariff Code
7318.15.80.66
Noun
Screw
Keyword String
Cap
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
020790
Manufacturer Internal Number
6784372
Weight / LBS
0.001
Long Description
Cap Screw; 512 | 550 Size or Series; Disc Coupling Type